Shop All Book Carts
Safco
Steel Book Cart, Six-Shelf, 36w x 18.5d x 43.5h, Sand
Mfr # 5357SA
Zoro # G900447513
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$790.99
Free 30-Day Returns
Key Features
- Color Sand
- Number of Shelves 6
- Depth 18.5"
- Material Steel
- Overall Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5357SA
- Zoro # G900447513
- UPC # 73555535761
- Country of Origin Viet Nam
- Category Book Carts
Dimensions
Depth | 18.5" |
Overall Width | 36" |
Height | 43.5" |
Details
Color | Sand |
Number of Shelves | 6 |
Material | Steel |
Shelf Type | Fixed; Slanted |
Caster Type | Four Casters (2 Locking) |
Capacity | 300 lbs |
Weight | 68 lbs |
Description
Mobilize your books, magazines or research collections. Sturdy steel all welded construction with four casters (two locking) for easy mobility. No assembly required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- SAFCO Steel Book Cart, Three-Shelf, 36w x 14.5d x 43.5h, Sand (5358SA)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- SAFCO DoubleSided Book Cart, Steel 6 Shelf Cart (5357SA)
- SAFCO Book Cart, Single Sided, Steel, Powder Coat (5358SA)
- SANDUSKY LEE Book Truck, 46Hx31W In, 3 Shelves, Gray (SL330-05)
- Safco Book Carts