Shop All Bar Height Stools
Safco
Steel Bar Stool, Black
Mfr # 6606BL
Zoro # G4569945
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Nylon Glides
- Seat Height Range 29"
- Weight Capacity 250 lb.
- Finish Powder-Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 6606BL
- Zoro # G4569945
- UPC # 073555660623
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29" |
Details
Caster Type | Nylon Glides |
Weight Capacity | 250 lb. |
Finish | Powder-Coated |
Material | Steel |
Color | Black |
Item | Steel Bar Stool,Black |
Description
Steel Bar Stool,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- LUXOR Chromebook, Charging Cart, (12)Unit (LLTP12-B)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- SAFCO Fixed Height Stool, 17-1/2"x17-1/2"x29-3/4", PWT (SAF6666)
- SAFCO Stool, No Backrest, 29", Color: Silver (6606SL)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Gray Poly Seat (XU-DG-TP001B-30-PL1G-GG)
- SAFAVIEH Frank Gas Lift Black Barstool (FOX3000B)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- COASTER Coaster 120519 Sofie 24'' Upholstered Seat Bar Stool - Pack of 2 (120519)
- Safco Bar Height Stools