Shop All Wire Shelf Posts
Safco
Starter Unit, 4 Shelves/Posts, 1000 lb, 48"x18"x72", Black
Mfr # SAF5291BL
Zoro # G501858282
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic Base; Steel
- Color Black
- Finish Powder Coated
- Overall Depth 18"
- Overall Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SAF5291BL
- Zoro # G501858282
- UPC # 73555529128
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Depth | 18" |
Overall Height | 72" |
Overall Width | 48" |
Details
Item | Industrial Wire Shelving |
Material | Plastic Base; Steel |
Color | Black |
Finish | Powder Coated |
Load Capacity per Shelf | 1250 lb |
Description
Industrial wire shelving offers a dust-free wire design and adjustable leveling feet with plastic caps to protect floors. Flexible design allows 1" shelf adjustments and modular expansion. Each shelf holds 1,000 lb. evenly distributed. Wire shelving is made from strong, welded steel construction (10-gauge shelf surface, 3-gauge frame, 16-gauge posts, 6-gauge wave pattern) with a durable powder-coat finish. Open wire design permits air circulation and prevents dust accumulation. Add-on (sold separately) and starter units can be combined to expand your shelving system. Easy collar-and-sleeve assembly requires no tools. Starter unit includes four shelves, four posts and snap-together clips. Add-on unit (sold separately) includes four shelves, two posts and snap-together clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Stlhd 12In Titmn (208TI300)
- AKRO-MILS Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome, Width: 36" (AWS632436SU)
- QUANTUM STORAGE SYSTEMS Steel Wire Mesh Divider, Silver, 17 7/8 in L, 1/4 in W, 9 1/4 in H (DMB560/570C)
- ZORO SELECT Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (4VFK6)
- ALLPOINTS Post, Shelf Epoxy, 62-9/16 H Bk Only (1261139)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 14 inx1 in, Quick-Adjust (P14P)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- INTERMETRO 54H Post For Metro Open-Wire Shelving (54UP**********)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 6 inx1 in, Quick-Adjust (P6C)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 63"H Post, Black Epoxy (P63BK)
- QUANTUM STORAGE SYSTEMS Shelf Post 86", 2PK (P86S-2)
- Safco Wire Shelving