Shop All Desks
Safco
Standing Desk, 31-3/4" D X 47-1/4" W X 36" to 42" H, Walnut
Mfr # 1959WL
Zoro # G5154569
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 47-1/4"
- Overall Depth 31-3/4"
- Overall Height 36" to 42"
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 31-3/4" |
Overall Height | 36" to 42" |
Width | 47-1/4" |
Height | 36" to 42" |
Details
Type | Standing Desk |
Item | Desk,Verve Standing,Adj Hgt 36-42",Wlnt |
Color | Walnut |
Frame Material | Stainless Steel |
Series | Verve |
Description
Desk,Verve Standing,Adj Hgt 36-42",Wlnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20G/W)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- SAFCO 20 in D X 28" W X 42" H, Beige, Steel (1201BE)
- SAFCO Workstation Desk, 30" D X 33" W X 51-1/2" H, Desktop: Beech, Fabric: Tan (1958TN)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1221DE)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- SAFCO Adjustable Desk, 22 in D X 29 1/2 in W X 49 in H, Gray, Steel/Compressed Wood (1929GR)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- Safco Desks