Shop All Desks
Safco
Standing Desk, 24" D X 48" W X 38" to 50" H, Walnut (Top)
Mfr # 1957WL
Zoro # G8586886
product price: $277.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standing Desk
- Overall Width 48"
- Overall Depth 24"
- Overall Height 38" to 50"
- Color Walnut (Top)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 24" |
Overall Height | 38" to 50" |
Height | 38" to 50" |
Width | 48" |
Height Range | 38" to 50" |
Details
Promotion Restriction | Not eligible for promotion |
Type | Standing Desk |
Item | Standing-Height Desk,Walnut |
Color | Walnut (Top) |
Series | Elevate |
Frame Material | Powder Coated Steel Legs |
Base Material | Steel |
Color Top | Melamine Laminate, Walnut |
Assembly | Assembly Required |
Color Base | Powder Coated |
Shape | Rectangle |
Features | Adjustable Footrest, Leg Leveler |
Product Type | Standing-Height Desk,Walnut |
Description
Standing-Height Desk,Walnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, White, Vinyl (493N84)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- SIMPLE SPACES Shower Caddy White (SS-5786-PE-3L)
- SAFCO Adjustable-Height Stand-Up Desk, 36" x 24 (1208DE)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1224DE)
- SAFCO 19.75" D X 27.75" W X Dry Erase (1223DE)
- SAFCO Mini Tower Desk, 22" D X 35-1/2" W X 29" to 34" H, Cherry (Top) (1927CY)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- SAFCO Adjustable Desk, Yes H, Medium Oak, Steel/Compressed Wood (1929MO)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- Safco Desks