Shop All Mobile Workbenches & Workstations
Safco
Stand Up Workstation, 29-1/2"x22"x35"-49", BK/Medium Oak
Mfr # SAF1929MO
Zoro # G201846299
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Configuration 4
- Material Steel; Polyvinyl Chloride (PVC)
- Caster Type Locking Wheels
- Type Mobile Workstation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # SAF1929MO
- Zoro # G201846299
- UPC # 73555192902
- Country of Origin Taiwan, Province of China
- Category Mobile Workbenches & Workstations
Details
Item | Muv Stand-up Adjustable Height Desk |
Color | Medium Oak |
Caster Configuration | 4 |
Material | Steel; Polyvinyl Chloride (PVC) |
Caster Type | Locking Wheels |
Type | Mobile Workstation |
Description
Stand-up workstation adjusts in height from 35" to 49". Designed for stand-up computer work. Keyboard tray extends 9-3/4" and retracts under the worksurface when not in use. Keyboard tray holds up to 25 lb. The desktop holds up to 100 lb. Design includes a heavy-duty steel frame with powder-coat finish, 3/4" compressed wood shelves, and snap-on cable management side covers. Worksurface measures 29-1/2" wide x 19-3/4" deep, and keyboard shelf is 22-3/4" wide x 13-1/2" deep. Roll stand-up workstation easily on four casters (two locking).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Red (30120RED)
- POLAR-TECH Paint Can, 1 Gallon, F-Style (HAZ1027)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Med. Cherry (MLN946MEC)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- Safco Mobile Workbenches & Workstations