Shop All Folding Chairs
Safco
Stacking Chair, Black, 28-3/4" H, PK2
Mfr # 4360BL
Zoro # G3722158
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CoGo
- Seat Color Black
- Seat Material Steel
- Frame Color Black
- Back Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4360BL
- Zoro # G3722158
- UPC # 073555436020
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Height | 11 1/4 in |
Back Width | 21 in |
Overall Width | 18 1/2 in |
Seat Depth | 16 in |
Overall Depth | 22 in |
Seat Height | 18 in |
Overall Height | 28 3/4 in |
Seat Width | 16 1/2 in |
Description
Stacking Chair, CoGo Series, Overall Height 28 3/4 in, Overall Width 18 1/2 in, Overall Depth 22 in, Seat Height 18 in, Seat Width 16 1/2 in, Seat Depth 16 in, Back Height 11 1/4 in, Back Width 21 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 250 lb, Caster Type None, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- SAFCO Chair Casters, Soft, 4/pk (SCC4)
- FLASH FURNITURE Commercial Aluminum & Dk Brown Rattan Stack Chair (4-TLH-020-GG)
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- Safco Seating