Shop All Recycling Bins
Safco
Square Waste Receptacles, Green, Steel
Mfr # 2981GN
Zoro # G708843012
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Finish Powder Coated
- Material Steel
- Container Shape Square
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2981GN
- Zoro # G708843012
- UPC # 73555298178
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 26 in |
Depth | 15.25 in |
Details
Finish | Powder Coated |
Material | Steel |
Container Shape | Square |
Item | Waste Receptacles |
Color | Green |
For Use With | Safco® 2981GN, 2982BR, 2983BG, 2984BR |
Standards | GREENGUARD Certified |
Description
Encourage recycling in every workspace setting with these high capacity recycling receptacles. Attractive heavy-gauge steel containers feature a protective powder coat finish for durability. Interior catch-wires conveniently secure plastic liners in place. Slotted lids and liners sold separately. Different heights allow for easy configuration and visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- WEILER 1-3/4" Double Spiral Flue Brush .012 Steel Fill (44036)
- DIVERSEY Oxivir Five 16 Concentrate, 192 fl oz (6 quart) Clear, 2 PK (DVO5271361)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- SAFCO 20 gal Recycling Receptacle with Lid, Blue, Steel (SAF9632BU)
- SAFCO Rectangular Recycling Bin (9448BL)
- SAFCO Rectangular Recycling Bin (9448GN)
- SAFCO Mixx Recycling Center, Topper Lid (9449BL)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- Safco Recycling Bins