Shop All Recycling Bins
Safco
Square Waste Receptacles, Brown, Steel
Mfr # 2984BR
Zoro # G208843017
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Height 44 in
- Standards GREENGUARD Certified
- For Use With Safco® 2981GN, 2982BR, 2983BG, 2984BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2984BR
- Zoro # G208843017
- UPC # 73555298482
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 44 in |
Depth | 15.25 in |
Details
Finish | Powder Coated |
Material | Steel |
Standards | GREENGUARD Certified |
For Use With | Safco® 2981GN, 2982BR, 2983BG, 2984BR |
Item | Waste Receptacles |
Container Shape | Square |
Color | Brown |
Description
Encourage recycling in every workspace setting with these high capacity recycling receptacles. Attractive heavy-gauge steel containers feature a protective powder coat finish for durability. Interior catch-wires conveniently secure plastic liners in place. Slotted lids and liners sold separately. Different heights allow for easy configuration and visibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Closed Lid, 2PK (1193)
- HOWARD PRODUCTS Howard Products 16 Oz Orange Oil Spray ORS016 (88682162223)
- JOY DISHWASH LIQUID LEMON 11OZ (JOYSU31)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- SAFCO 20 gal Recycling Receptacle with Lid, Blue, Steel (SAF9632BU)
- SAFCO Half-Round Recycling Bin (9447BU)
- SAFCO Rectangular Recycling Bin (9652)
- Safco Recycling Bins