Shop All Recycling Bins
Safco
Square Recycling Bin, Black, Steel, 1 Openings
Mfr # 2989BL
Zoro # G5625067
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Top Design Flat
- Width 15"
- Indoor/Outdoor Indoor
- For Use With Mfr. No.39E404, 39E405, 39E406, 39E407
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 2989BL
- Zoro # G5625067
- UPC # 073555298925
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 15" |
Fits Container Size | 25 gal., 31 gal., 37 gal., 42 gal. |
Height | 3/4 in |
Container Top Depth | 15" |
Depth | 15 in |
Details
Container Top Design | Flat |
Indoor/Outdoor | Indoor |
For Use With | Mfr. No.39E404, 39E405, 39E406, 39E407 |
Color | Black |
Number of Openings | 1 |
Series | Public Square |
Container Markings | Plastic, Waste |
Item | Recycling Bin |
Includes | Decals |
Shape | Square |
Lid Closure Type | Stays Open |
Material | Steel |
Container Shape | Square |
Location | Indoor |
Description
Recycling Lid, Number of Openings 1, Black, Public Square Series, Plastic, Waste, Height 3/4 in, 39E404, 39E405, 39E406, 39E407 For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6" x 9" Green Scouring Pad, Green 12pk. (86)
- WIPESPLUS Baby Wipes, Unscented, Flowpack, 8, PK12, Unscented, 12 PK (67811)
- 3M Floor Sealer, 2.5 gal., Low, PK2 (25928)
- SORBO Extension Pole 2Section 8 Foot (1386)
- SAFCO Half-Round Recycling Bin, Plastic (9651)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- SAFCO 42 gal Square Trash Can, Open Top, Brown, Heavy Gauge Steel, 1 Openings (2984BR)
- SAFCO 20 gal Recycling Receptacle with Lid, Blue, Steel (SAF9632BU)
- SAFCO Half-Round Recycling Bin (9447BU)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- Safco Recycling Bins