Shop All Conference Room Tables
Safco
Square Power Module for Conference Tables, 6.25 X 4 X 1.5
Mfr # SPM
Zoro # G6418598
original price:
$243.99
7% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 6.25
- Length 4
- Height 1.5
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # SPM
- Zoro # G6418598
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 6.25 |
Length | 4 |
Height | 1.5 |
Details
Item | Power Module for Conference Tables |
Shape | Square |
Frame Color | Black |
Frame Material | Plastic |
Assembled/Unassembled | Assembled |
Description
Power Module for Conference Tables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Plastic, Black, 18" H (RUT-18-BK-CHR-GG)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- BAXTON STUDIO Adrena Modern Bohemian Natural Brown Rattan Counter Stool (225-13070-ZORO)
- HIRSH 2 Drawer File Cabinet, Light Gray, Letter (22732)
- SAFCO Safco® 8' Conference Table - Textured Sea Salt - Medina Series (MNC8TSS)
- SKUTCHI DESIGNS Rectangle 10 Person Conference Room Table, 48" X 10 ft X 29", Asian Night (HAR-REC-48X119-DOU-ASIANNIGHT)
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- Safco Conference Room Tables