Shop All Mail Sorters
Safco
Sorting Table, 60"WX30"DX36"H
Mfr # 7749BL
Zoro # G0928040
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Height 36 in
- Width 60 in
- Depth 30 in
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7749BL
- Zoro # G0928040
- UPC # 0073555774924
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 36 in |
Width | 60 in |
Depth | 30 in |
Overall Height | 36 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Details
Item | Sorting Table Base |
Number of Compartments | 20 |
Load Capacity | 500 lb |
Green Certification or Other Recognition | GREENGUARD |
Frame Material | Steel |
Assembled/Unassembled | Unassembled |
Frame Color | Black |
For Use With | E-Z Sort Mailroom Furniture |
Tabletop Material | Steel |
Product Type | Sorting Table Base |
Number of Shelves | 1 |
Assembly | Unassembled |
Compatible Manufacturer Part Number | E-Z Sort Mailroom Furniture |
Description
Sorting Table Base, Product Type Sorting Table Base, Overall Height 36 in, Overall Depth 30 in, Overall Width 60 in, Compatible Manufacturer Part Number E-Z Sort Mailroom Furniture, Tabletop Material Steel, Frame Color Black, Load Capacity 500 lb, Assembly Unassembled, Number of Shelves 1, Frame Material Steel, Tabletop Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- CHANNELED RESOURCES Thermal Transfer Labels, 4 x 6, White, 1,000/Roll, 4PK (T0P400600P1P38F)
- GHENT 48-1/2"x120-1/2" Magnetic Porcelain Whiteboard, 1" Maprail, Matte (A2M410-M)
- UCREATE Board, Foam, 22X28, 5Pk, We Pk (PAC5557)
- SAFCO Literature Organizer, 24 Cmprtmnt, 37-1/2"x12-3/4"x25-3/4", GY (SAF9211GRR)
- SAFCO E-Z Sort Sorting Table (7749GR)
- SAFCO 9264GR Gray 18-Section Steel Mail Sorter - 37 1/2'' x 15 3/4'' x 36 1/2'' (5479264GR)
- SAFCO Steel/Fiberboard Literature Sorter, 72 Sections, 32.25x13.5x75, Black (7131BL)
- SAFCO Mail Station Riser (7752GR)
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- SAFCO Literature Organizer, Adj, 12-Cmp, 19-1/2"x12"x16", Cherry (SAF9420CY)
- Safco Mailroom Equipment