Shop All Adjustable Bar Stools
Safco
Soft Tough Economy Workbench Chair
Mfr # 6680
Zoro # G0923865
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 39" to 49"
- Weight Capacity 250 lb.
- Backrest Adjustable Lumbar Support
- Seat Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 6680
- Zoro # G0923865
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 39" to 49" |
Details
Caster Type | Glides |
Weight Capacity | 250 lb. |
Backrest | Adjustable Lumbar Support |
Seat Material | Polyurethane |
Item | Task Stool |
Description
Task Stool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- FLASH FURNITURE Queen Size, Headboard, Decorative Metal (HG-HB1706-Q-GG)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- SAFCO Extended-Height Lab Stool, Black (3436BL)
- SAFCO Diesel High Base Stool with Back, Black (6664)
- SAFCO Lab Stool, Extended-Height, Black (3436BL)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, Bk, BF, Glides, Taupe (BR-VHBST-RG-T0-BF-RG-8584)
- Safco Adjustable Bar Stools