Shop All Desk Chairs
Safco
Soft Tough Adjustable T-Pad Arms
Mfr # 6683
Zoro # G0927925
original price:
$131.20
6% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Overall Height 9-3/4"
- Series Soft Tough(TM)
- Adjustable Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6683
- Zoro # G0927925
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Overall Height | 9-3/4" |
Details
Arm Style | Adjustable Arms |
Item | Soft Tough Adjustable T Pad Arms |
Series | Soft Tough(TM) |
Adjustable | Adjustable |
Description
Soft Tough Adjustable T Pad Arms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Watercolor Feathers I' Canvas Art, 24x24 (WAG05888-C2424GG)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPN)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- SAFCO Big and Tall Chair, Bonded Leather, 19-1/2" to 22-3/4" Height, Loop Arms, Black (3503BL)
- SAFCO Big and Tall Chair, Leather, 19-1/2" Height, Black (3500BL)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Baby Blue Vinyl Seat, Silver Base (4756BUV)
- SAFCO Runtz Ball Chair, Backless, Supports Up to 250 lb, Blue Fabric Seat, Silver Base (4755BU)
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- SAFCO Economy Industrial Chair, Polyurethane, 17" Height, Black (5117)
- Safco Seating