Shop All Monitor Mounts & Brackets
Safco
Soar by Safco Electric Desktop Sit/Stand
Mfr # 2193WH
Zoro # G6416376
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 37.2"
- Width 27.3"
- Material Steel
- Depth 21.8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 2193WH
- Zoro # G6416376
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 37.2" |
Width | 27.3" |
Depth | 21.8" |
Details
Material | Steel |
Color | White |
Item | Soar by Safco Electric Desktop Sit/Stand |
Features | Power Socket, Sturdy, USB Charging Port, Remote Controlled, Powder Coated, Laminated, Durable |
Product Type | Multipurpose Desktop Riser |
Description
Soar by Safco Electric Desktop Sit/Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectralink 8400 Battery (8400 BATTERY SPECTRALINK)
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- EXELL BATTERY 3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108 (EBPLC-108)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2192WH)
- SAFCO Monitor Stand, Black, Includes USB Port (3230BL)
- SAFCO Onyx Under-Desk Machine Stand (5208BL)
- SAFCO Onyx Angled Mesh Steel Telephone Stand, 11 3/4 x 9 1/4 x 7, Black (2160BL)
- SAFCO Onyx Under-Desk Machine Stand (5208WH)
- DEKORRA DekoRRa 604-GN - Insulated Pouch - Green Turf - 60 X 48 Inches (604-GN)
- Safco Monitor Mounts & Brackets