Shop All Box Lockers
Safco
Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Tan
Mfr # 5524TN
Zoro # G0928022
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Locker Door Type Ventilated
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5524TN
- Zoro # G0928022
- UPC # 073555552461
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Details
Item | Six Tier Box Locker |
Locker Door Type | Ventilated |
Assembled/Unassembled | Assembled |
Color | Tan |
Green Certification or Other Recognition | GREENGUARD Certified |
Description
Locker Door Type Ventilated, Assembled, Overall Width 12 in, Overall Depth 18 in, Overall Height 78 in, Color Tan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- FLEX-STRUT Shelf Bracket, RH, 8" (FS-5600-8R E/G)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 74"H, 4 Shelves, Chrome (2KNZ5)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1413)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (5527TN)
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (5527GR)
- SALSBURY INDUSTRIES Salsbury 51165GY-U 15 In. W X 78 In. H X 15 In. D Single Tier Extra Wide Metal Locker Unassembled In Gray (51165GY-U)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Yellow (121212 YELLOW)
- SALSBURY INDUSTRIES Salsbury 61162GY-U Standard Metal Locker Single Tier - 1 Wide - 6 Feet High - 12 Inches Deep - Gray - Unassembled (61162GY-U)
- Safco Box Lockers