Shop All Box Lockers
Safco
Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray
Mfr # 5524GR
Zoro # G0927611
original price:
$464.47
14% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locker Door Type Ventilated
- Assembled/Unassembled Assembled
- Overall Width 12 in
- Overall Depth 18 in
- Overall Height 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5524GR
- Zoro # G0927611
- UPC # 073555552409
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 in |
Overall Height | 78 in |
Details
Item | Six Tier Box Locker |
Locker Door Type | Ventilated |
Assembled/Unassembled | Assembled |
Color | Gray |
Green Certification or Other Recognition | GREENGUARD Certified |
Description
Locker Door Type Ventilated, Assembled, Overall Width 12 in, Overall Depth 18 in, Overall Height 78 in, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Door Handle, Black, Plastic, Large (2060)
- ZORO SELECT Square Hole Pegboard, 24x24, Yellow, PK2 (5TPC2)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC112BL)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Yellow (30158YELLOBLANK)
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Gray (5527GR)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- SAFCO Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (5527TN)
- HALLOWELL Box Locker, 12 in W, 18 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1286-5A-HG)
- CHILDCRAFT Wall Coat Locker with Shelf, 47-3/4 x 7-3/4 x 7-3/4 Inches (1459813)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, Tan (UESVP3258-6PT)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x15x12, 6 Door, Ready To Assemble, Tan (652056TN)
- Safco Box Lockers