Shop All Wardrobe Lockers
Safco
Single-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray
Mfr # 5522GR
Zoro # G0206667
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12"
- Overall Height 78"
- Color Two-Tone Gray
- Number of Compartments 1
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5522GR
- Zoro # G0206667
- UPC # 073555552201
- Country of Origin Viet Nam
- Category Wardrobe Lockers
Dimensions
Overall Width | 12" |
Overall Height | 78" |
Depth | 18" |
Details
Item | Single-Tier Locker,Two Tone |
Color | Two-Tone Gray |
Number of Compartments | 1 |
Material | Heavy Gauge Steel |
Standards | GREENGUARD Certified |
Number of Doors | 1 |
Number of Shelves | 1 |
Weight | 70 lbs |
Description
Single-Tier Locker,Two Tone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Wall Safe, 1.08 cu ft, 35 lb (PWS-1822-E)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Red (QUS975RD)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- SAFCO Double-Tier Locker, Two Tone, 12" W, 78" H, Two-Tone Gray (5523GR)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- SAFCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (5523GR)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Gray (33361GRY)
- TENNSCO Wardrobe Locker, 36 in W, 15 in D, 72 in H, (1) Tier, (3) Wide, Sand (STS-121572-CSD)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Tan (U3256-1A-PT)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1588-2HG)
- Safco Wardrobe Lockers