Shop All Locker Panels, Bases & Tops
Safco
Single Continuous Metal Locker Base Addition, 11.7w x 16d x 5.75h, Gray
Mfr # 5519GR
Zoro # G008854787
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Depth 16"
- Overall Height 5.75"
- Overall Width 11.7"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5519GR
- Zoro # G008854787
- UPC # 73555551938
- Country of Origin Viet Nam
- Category Locker Panels, Bases & Tops
Dimensions
Overall Depth | 16" |
Overall Height | 5.75" |
Overall Width | 11.7" |
Details
Item | Storage Cabinets & Lockers |
Color | Gray |
Material | Metal |
Description
Make it easy to keep surfaces under your lockers clean with this easy-to-add, single continuous metal locker base. This affordably priced add-on, is a hygienic complement to Safco Steel Lockers. The design is easy to install using pressure and interlocking tabs-no tools required. This add-on is a must have to maintain clean surfaces for locker rooms, breakrooms, or any place where people benefit from personal storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Compartment Box with 4 to 15 compartments, Polypropylene, 3-1/4" H x 9.13" W (2-3730-05)
- ZORO SELECT Straight Hook, 8", PK10 (787CX6)
- HALLOWELL Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3558-2A-HG)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Base, Closed Front (KCFB12HG)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- Safco Locker Panels, Bases & Tops