Shop All File Folders
Safco
Sheet File Pivot Wall Rack, 12 Hanging Cl
Mfr # 5016
Zoro # G7473634
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Material Steel
- Outside Width 24"
- Includes Mounting Hardware
- Outside Height 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5016
- Zoro # G7473634
- Country of Origin China
- Category File Folders
Dimensions
Outside Width | 24" |
Outside Height | 9.75" |
Depth | 14.75" |
Overall Width | 24" |
Overall Height | 9.75" |
Overall Depth | 14.75" |
Document Size Accommodation | 12 Hanging Clamps |
Details
Item | Sheet File Pivot Wall Rack,12 Hanging Cl |
Color | Sand |
Material | Steel |
Includes | Mounting Hardware |
Weight | 17 lbs |
Standards | GREENGUARD Certified |
Rack Style | Sheet File Pivot |
Mounting | Wall |
Description
Sheet File Pivot Wall Rack,12 Hanging Cl
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Scissors, Straight, 8 In. L (15300)
- PACON Easel Pad, 17 x 20, White, PK4 (PMMK11200)
- REGENCY Regency Cain X-Base for 36-42 in. Table Tops- Black (MTBX30)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 6"x 9", Clear (6R69)
- SAFCO ORGANIZER, ONYX 3TRAY, BLUE (SAF3271BU)
- SAFCO Steel Wall Pockets, Letter, Three Pocket, 1 (3172BL)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- SAFCO ORGANIZER, ONYX 3TRAY, WHITE (SAF3271WH)
- OXFORD Pocket for Ring Binder, Zipper, 10-1/2x8" (68504)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX421013ASST)
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Green (81451)
- Safco File Folders