Shop All Utility Stools
Safco
Screw Lift Stool with High Base, Supports Up to 250 lb, 33 in. Seat Height, Black Seat, Chrome Base
Mfr # 3433BL
Zoro # G508842949
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity Supports Up to 250 lb
- Frame Material Tubular Steel
- Standards Meets or Exceeds ANSI/BIFMA Standards
- Net Weight 21 lbs
- Base Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 3433BL
- Zoro # G508842949
- UPC # 73555343328
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Seat Height Max. | 33" |
Diameter | 16" |
Seat Height Min. | 25" |
Details
Weight Capacity | Supports Up to 250 lb |
Frame Material | Tubular Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Net Weight | 21 lbs |
Item | Chairs/Stools |
Base Color | Chrome |
Seat Color | Black |
Back Color | Black |
Application | Assembly/Repair & Technical Task; General Office & Task; Healthcare |
Description
Upholstered stool with durable, easy to clean vinyl adjusts in height for a variety of users and uses. Wide base for added stability with a generously cushioned seat for added comfort. Durable, steel base with footing to help ease pressure points in the legs. Rotates 360 Deg for easy access to adjacent work areas and may allow great movement that may lead to increase blood flow as well as redistribution of pressure points. Mobile on four casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Executive Chair, 19" to 22", Fixed Arms, Black (6GNN9)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- SAFCO Lab Stool, Low Base with Screw Lift (3432BL)
- SAFCO Task Stool, 40"H, Black (4296BL)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- SAFCO Diesel Industrial Stool, Stationary Padded Seat, Steel Frame, Pewter (6666)
- SAFCO Twixt Saddle Seat Stool, Extended-Height (3006BV)
- SAFCO Stool Back Only, Black (6661BL)
- BEVCO Black Vinyl Chair w/ tilt, 22-32" St Ht., Casters & Arms (9551L-S-BKV-3850S/5-A5)
- Safco Utility Stools