Shop All Service Carts
Safco
Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver
Mfr # 5370BL
Zoro # G105731776
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.75"
- Overall Width 29.75"
- Overall Height 27"
- Standards GREENGUARD Certified
- Caster Type 4 Dual-Wheel Casters (2 Locking)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5370BL
- Zoro # G105731776
- UPC # 73555537024
- Country of Origin China
- Category Service Carts
Dimensions
Overall Length | 18.75" |
Overall Width | 29.75" |
Overall Height | 27" |
Details
Item | Carts & Stands |
Standards | GREENGUARD Certified |
Caster Type | 4 Dual-Wheel Casters (2 Locking) |
Description
Locking laminate top doubles as additional workspace. Two side pockets offer easy access to active files. Bottom shelf provides additional storage space.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/4" wire x 8" sheave) (4190S8)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- SAFCO Hospitality Service Cart, One-Shelf, 32.5w x 20.5d x 38.75h, Mahogany (8962MH)
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- RUBBERMAID COMMERCIAL Tote Picking Cart, 57 x 18.5 x 55, 450 lb Capacity, Red (2144269)
- LITTLE GIANT Welded Service Cart, 1200lb Cap, 2 Lipped Shelves, 5" Poly with Brakes (LGL1832BRK)
- LUXOR Large Coffee Cart - Cabinet (HE40C-B)
- Safco Service Carts