Shop All Utility Carts
Safco
Scoot 3 Shelf Utility Cart, Steel, Dual, built-in, 3 Shelves, 300lbs
Mfr # 5339BL
Zoro # G0925922
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 18 in
- Overall Width 31 in
- Material Steel
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5339BL
- Zoro # G0925922
- UPC # 0073555533927
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 18 in |
Overall Width | 31 in |
Wheel Diameter | 3 in |
Height | 38 in |
Depth | 18 in |
Width | 31" |
Caster Size | 2.50 in |
Details
Material | Steel |
Color | Black, Silver |
Load Capacity | 300lbs |
Item | Scoot 3 Shelf Utility Cart |
Wheel Type | Casters |
Handle Type | Dual, built-in |
Number of Shelves | 3 |
Series | Scoot |
Type | Utility Cart |
Frame Material | Steel |
Green Certification or Other Recognition | GREENGUARD |
Features | Powder Coat Finish, Handle, Side Pocket |
Assembled | No |
Description
Scoot 3 Shelf Utility Cart
- •Pure steel construction
- •Side pocket for active files
- •Black powder coat finish for durability
- •Mobile cart on 3" over-sized wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Swivel Caster Poly, 5 in. x 1-1/4 in. (5125PPY-S)
- ZORO SELECT Bolt Set, PK24 (MH4HUW8G)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- SAFCO Steel Wire Mail Cart, 600 lb (SAF5236GR)
- SAFCO Laminated/Polycarbonate/Steel Impromptu Under Table Printer Stand, 100 lb (1862BL)
- SAFCO Plastic Wire Utility Cart, 2 Shelves, 400 lb (SAF5337BL)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- Safco Utility & Storage Carts