Shop All Industrial Storage Cabinets
Safco
Safco, Single-Tier, Three-Column Locker, 36w X 18d X 78h, Two-Tone Tan
Mfr # 5525TN
Zoro # G710771570
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,400.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5525TN
- Zoro # G710771570
- UPC # 73555552560
- Country of Origin Viet Nam
- Category Industrial Storage Cabinets
Description
Heavy gauge, all-steel construction and strong uni-body design stand up to tough conditions. Convenient storage with shelf, bar and double hook. Raised 6in off the floor for easier access and perforated for ventilation. Recessed handle with padlock provision has no protruding parts. Fully assembled units can be linked together for greater capacity. Three Lockers. Color: Two-Tone Tan; Overall Width: 36in; Overall Depth: 18in; Overall Height: 78in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 36" x 52" Perforated Steel Deck (RDP-3652-3)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Sand (WBS-72 SA)
- METRO Post Clamp, Silver (9994Z)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Black (2KPN1)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S18A-ME)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 8-1/2 in W, 34-3/4 in H, Stationary (581-95)
- ZORO SELECT 16/20/22 ga. ga. Steel Storage Cabinet, Stationary (1UEY6)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- Safco Industrial Storage Cabinets