Safco SAFMRCS84TSDD 14 ft. Mirella Dune Tabletop; Sand
Mfr # SAFMRCS84TSDD
Zoro # G904045623
Product Information
- Brand Safco
- MFR # SAFMRCS84TSDD
- Zoro # G904045623
- UPC # 198860784168
- Country of Origin China
- Category Activity & Classroom Tables
Description
This tabletop provides a durable worksurface for the Safco Mirella 14' Sitting-Height Conference Table that offers a durable meeting area and convenient work space. Mirella Casegoods let you revel in the best of both worlds with a contemporary design for a residential look at the office. The 1-5/8" thick tabletop is made of particleboard and covered in smooth, Sand Dune laminate. For a complete table, use two of these rectangular tabletops and one metal base . Completed table coordinates with Mirella Desking and Reception for a consistent, professional workplace.
Features- Revel in the best of both worlds with the modern design of Mirella
- Like working from home while still at the office
- Sturdy, 1 5/8" worksurface with smooth, Sand Dune laminate
- Easy cord management with 2 cutouts and grommet covers
- Coordinates with Mirella Reception and Conference for a cohesive, professional look
- Color: Sand
- Size: 14'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.37", Laminate Top, Grey (XU-A4872-KIDNY-GY-T-A-CAS-GG)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- FABULAXE Decorative Modern Wall Mounted Multi Photo Frame Collage Picture Holder for 12 Pictures 4 x 6 In (QI004487.BK)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A6066-HRSE-RED-T-A-GG)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-GREEN-GG)
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 (JT15-2532)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Yellow (XU-A3072-REC-YEL-H-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-GG)
- Safco Office & School Tables