Shop All Trash Cans
Safco
Safco SAF9933BL Side Open-Ash Steel Waste Receptacle; 15 Gal.; BKGY
Mfr # 9933BL
Zoro # G303890381
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9933BL
- Zoro # G303890381
- Country of Origin China
- Category Trash Cans
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Steel waste receptacle with ash tray gives you the right style for your space. Side openings on all four sides are easily accessible. Ash tray is built into the top for handy disposal of cigarettes. The Evos Series Waste Receptacle features a durable steel frame with perforated steel panels. Durable construction is ideal for the outdoors and subtle enough for any large-capacity indoor needs. Receptacle holds up to 15 gallons and includes a rigid plastic liner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- LIBMAN COMMERCIAL Dust Pan with Whisk Broom White, 6PK (1031)
- PROTEAM 5" Upholstery Tool (100115)
- HYGENALL HEXOFF Heavy Metal Removing Wipes, Bucket, PK2 (HX902NRTB)
- SAFCO 38 gal Square Trash Can, Black, 18-1/4" Dia, Open Top, HDPE (9476BL)
- SAFCO 56 gal Rectangular Prism Trash Can, Black, Top Can Hole; Top Plastic Hole, Polyethylene (9794BL)
- SAFCO 15 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9474BL)
- SAFCO 17 gal Rectangular Plastic Step-on Waste Receptacle, Tan, Plastic (SAF9922TN)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- SAFCO 15 gal Round Trash Can, Black, 15" Dia, Open Top, Stainless Steel, Galvanized Steel (9639BL)
- BOTRON CO 7 gal Trash Can, Black, Conductive Polypropylene (B17157)
- Safco Trash Cans