Safco

Safco SAF2272BL Focal Fidget Active Seating; Black - 22 in.


product price: $289.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Style Task Chair
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safco
  • MFR # SAF2272BL
  • Zoro # G803915058
  • UPC #
    73555227222
  • Country of Origin China
  • Category Task Chairs

Details

Style Task Chair

Description

Fidget Active Seating is ideal seat for active and engaged work. Design helps promote fidgeting movements that helps keep you more active throughout the day. EVA foam seat cushion with sitz bone contour guides (patent pending) for optimal comfort. Heights suit a variety of settings and users. Antiskid rubber grip on the base keeps seat in place during activity. Lightweight construction provides easy mobility, making it easy to reconfigure spaces as needed or carry between workspaces. Seating is constructed with ABS plastic and reinforced nylon. Sturdy steel support leg holds up to 300 lb. Stool is great for use in classrooms, libraries, computer labs, personal workspaces, conference rooms, touchdown spaces, collaboration areas, open floor plan offices or anywhere else an active seating solution is desired. It is part of the Active Collection from Mayline Safco that is designed to promote active movement throughout the day.

Specifications
  • Color: Black
  • Size: 22"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.