Shop All Folding Chairs
Safco
Safco Products SAF3590BL Optimus High Back Big & Tall Chair; Black
Mfr # 3590BL
Zoro # G003997915
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Big and Tall Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3590BL
- Zoro # G003997915
- UPC # 73555359015
- Country of Origin China
- Category Folding Chairs
Details
Style | Big and Tall Chair |
Description
Optimus High Back Big & Tall Chair
Designed for every shape and size, this chair features a 400 lb. weight capacity. Features back height adjustment, back tilt, tilt lock and tilt tension to allow users to adjust to their comfort level and may help to support better posture and help ease pressure points. Plus the chair has a reinforced mechanism for proper support of the body. Durable upholstery plus smooth-rolling casters for easy mobility.
Specifications- Color: Black
- Recommended Application: Specialty-Big & Tall, General Office & Task
- Back Height Adjustment: Yes
- Pneumatic Seat Height Adjustment: Yes
- Tilt Tension/Tilt Lock: Yes
- Minimum Overall Dimension: 19.5" W x 18.5" D x 42.5" H
- Maximum Overall Dimension:: 25" W x 25" D x 45.5" H
- Minimum Seat Dimension: 19" W x 18" D x 19" H
- Maximum Seat Dimension: 23" W x 22" D x 22" H
- Seat Material: Polyester
- Minimum Back Dimension: 20.5" W x 24.5" H
- Maximum Back Dimension: 22" W x 25" H
- Back Material: Polyester
- Base Material: Steel
- Caster/Glide/Wheel: Casters
- Compliance Standard: GREENGUARD Certified
- Weight: 52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- DESIGNS OF DISTINCTION Square Lille Bun Foot - Paint Grade (01704060PT1)
- SAFCO Chair Casters, Soft, 4/pk (SCC4)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- OFFICE STAR Chair, Folding, Fabric/Metal, Coal, PK2 (84440-30)
- FLASH FURNITURE Caramel Fabric Church Chair (4-FD-CH0221-4-CV-BN-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- Safco Seating