Shop All Desk Accessories & Organizers
Safco
Safco Products SAF3255WH Mesh Desk Organizer; White
Mfr # 3255WH
Zoro # G903899920
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3255WH
- Zoro # G903899920
- UPC # 73555325591
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Mesh Desk Organizer
Space-saving design features six large-capacity 2" wide sections above and two letter size trays below. Use to organize file folders, binders, notepads and more. Steel mesh construction with powder coat finish for durability.
Specifications- Color: White
- Number of Compartments: 8
- For File Size: Letter
- Load Orientation: Top/Side
- Material: Steel Mesh
- Width: 13.25"
- Depth: 11.5"
- Height: 13"
- Compliance Standards: GREENGUARD Certified
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® Desktop Electric Pencil Sharpener 4.3" x 3.5" x 7.5" Black (EPS8HDBLK)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- PILOT Pen, Gel, Dr.Grip, 0.7Mm, Be/Bk (36271)
- U-MARK A20 Paint Marker Pink Rev tip 12/bx (10711)
- SAFCO Mobile Caddy, Black (3286BL)
- SAFCO ORGANIZER, DSK, 8-UPRT, MESH (SAF3253BL)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- SAFCO Organizer, Vertical, 5 Sections, Black (3257BL)
- SAFCO ORGANIZER, ONYX 3/3 WHITE (SAF3254WH)
- OIC Note Holder, Magnetic, 3-9/10"Wx1/2"Dx2-2/5"H, White (OIC92551)
- Safco Desk Accessories & Organizers