Safco

Safco Products Company SAF5653BL Mesh Wall Pockets- Legal- 15in.x3in.x9in.- BK


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Safco
  • MFR # SAF5653BL
  • Zoro # G203736772
  • UPC #
    73555565324
  • Country of Origin China
  • Category Wall Files

Description

Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Wall pockets will help you organize your clutter. Made with durable steel mesh construction and a powder-coat finish these pockets are sturdy and stylish. Keep charts papers and files out of the way but within easy reach and organized. Wall mounting hardware included.
  • Hanging File Systems Type: Hanging Single Pocket.
  • For File Size: Legal.
  • Overall Height: 9".
  • Width: 15".
  • Depth: 3".
  • Number of File Pockets: 1.
  • Color(s): Black.
  • Material(s): Powder Coated Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.