Shop All Task Chairs
Safco
Safco Products 3397BV Vue Intensive Use Mesh Task Chair; Vinyl Seat; Black
Mfr # 3397BV
Zoro # G603920436
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Breathable, Reinforced, Back Tilt Adjustment, Posture Lock, Carpet Caster, Back Height Adjustment, Tilt Lock, Easy Clean, Dual Wheel Caster; Adjustable Arm; Adjustable Back; Adjustable Seat; Casters; Ergonomic; Swivel; Tilt Mechanism
- Includes (1) Base; (1) Pump Assembly; (1) Seat Assembly; (1) Cushioned Backrest; (5) Casters; Hardware; (1) Knob
- Application Office
- Depth 26 in
- Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3397BV
- Zoro # G603920436
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Depth | 26 in |
Width | 26 in |
Height | 37 in |
Seat Width | 20-1/2 in |
Back Height | 18 in |
Back Width | 18-3/4 in |
Maximum Seat Height | 20-1/2 in |
Minimum Seat Height | 17-1/2 in |
Seat Depth | 20 in |
Details
Features | Breathable, Reinforced, Back Tilt Adjustment, Posture Lock, Carpet Caster, Back Height Adjustment, Tilt Lock, Easy Clean, Dual Wheel Caster; Adjustable Arm; Adjustable Back; Adjustable Seat; Casters; Ergonomic; Swivel; Tilt Mechanism |
Includes | (1) Base; (1) Pump Assembly; (1) Seat Assembly; (1) Cushioned Backrest; (5) Casters; Hardware; (1) Knob |
Application | Office |
Capacity | 500 lb |
Style | Task Chair |
Seat Color | Black |
Number of Casters | 5 |
Assembly Required | Yes |
Seat Material | Vinyl |
Back Material | Nylon |
Series | Vue |
Back Style | Mesh |
Base Shape | 5-Star |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Rated for 24/7 use. Back has ample support and ergonomic shaping to provide comfort and reduce fatigue; breathable nylon mesh keeps you cool and comfortable throughout every workday—no matter how many hours you put in. Solid construction supports up to 500 lbs. Recommended Applications: General Office & Task; Specialty—Big & Tall, 24/7; Seat/Back Color: Black; Arms Included: No; Arm Style: Optional height and width adjustable T-Pad.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- TENNSCO 14-15/16" W 4 Drawer Black, Letter (V284-MFBK)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- Safco Task Chairs