Shop All Over the Door Hooks
Safco
Safco Over The Panel Single Hook, Black
Mfr # 4224BL
Zoro # G4568691
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75"
- Color Black
- Depth 5.25"
- Weight 0.917 lbs
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 4224BL
- Zoro # G4568691
- UPC # 073555422429
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 1.75" |
Depth | 5.25" |
Height | 4" |
Details
Color | Black |
Weight | 0.917 lbs |
Item | Safco Over The Panel Single Hook,Black |
Finish | Black |
Material | Plastic |
Description
Safco Over The Panel Single Hook,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- ILCO Ilco: Key Blanks, SC4-NP SCHLAGE (ILCO-SC4-NP)
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8285.056.AC1)
- PORTA-KING Window, 40-3/4H, 41-1/8W, Frame White, Glass (FGVK1-WCM)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- SAFCO Safco Over The Panel Double Hook, Black (4225BL)
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- WHITMOR CLOSET HOOK METL WHITE (6290-6750)
- SPECTRUM DIVERSIFIED Spectrum Chrome Over The Door Hanger Holder (75370)
- IDESIGN Garment Hook Otd Chrome (76600)
- Safco Over the Door Hooks