Shop All Over the Door Hooks
Safco
Safco Over The Panel Double Hook, Black
Mfr # 4225BL
Zoro # G4568685
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75"
- Color Black
- Depth 6.5"
- Weight 0.5 lbs
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4225BL
- Zoro # G4568685
- UPC # 073555422528
- Country of Origin China
- Category Over the Door Hooks
Dimensions
Width | 1.75" |
Depth | 6.5" |
Height | 7.75" |
Details
Color | Black |
Weight | 0.5 lbs |
Item | Safco Over The Panel Double Hook,Black |
Finish | Black |
Material | Plastic |
Description
Safco Over The Panel Double Hook,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 2.3 in. H X 15 in. W X 6 in. D Plastic Drawer Organizer (1994535)
- STRYBUC Magnetic Touch Latch Black (45-239)
- BEA Motion Sensor (10SSTII)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HCUSH DKBRZ)
- SAFCO Over-The-Door Double Coat Hook, Chrome-Plated Steel, Satin Alum Base (4166)
- SAFCO Onyx Panel/Door Coat Hook, Steel (4229BL)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- SAFCO Safco Over The Panel Single Hook, Black (4224BL)
- ZORO SELECT Coat and Garment Hook, Over Door (1RCF8)
- BELWITH P25025-Sn Double Hook 7/8in Satin Nickel (P25025-SN)
- HOME BASICS Chrome Plated Over the Door 3 DoubleHook Hanging Rack (DH00463)
- Safco Over the Door Hooks