Shop All Media Stands & Carts
Safco
Safco Fixed Mount CPU Holder, Black
Mfr # 2176
Zoro # G4568737
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 lbs
- Overall Height 14"
- Material Steel
- Overall Width 7"
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 2176
- Zoro # G4568737
- UPC # 073555217605
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Height | 14" |
Overall Width | 7" |
Depth | 9.5" |
Details
Item | Safco Fixed Mount CPU Holder,Black |
Capacity | 60 lbs |
Material | Steel |
Standards | GREENGUARD Certified |
Color | Black |
Description
Safco Fixed Mount CPU Holder,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- HERITAGE Heritage 2 Drawer Lateral File Cabinet in Hickory (IMHE450)
- ENDURANCE Square Endurance Table 42" Square Gray, 42 in W, 42 in L, 29 in H (66750GY)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- SAFCO Adj Printer Stand, 3 Level, Cherry/Blk (1881CY)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- SAFCO Ergo-Comfort Swivel-Mount Under CPU Stand, Supports 60 lb, 9w x 13.5d x 17.5h, Black (2175)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- REGENCY Regency Legacy Wood Printer Stand- Ash Grey (LPFS2121AG)
- Safco Media Stands & Carts