Shop All Garment Racks
This Product is Discontinued
Safco
Safco Coat Rack, Silver (Discontinued)
Mfr # 4203SL
Zoro # G4495200
This Product is Discontinued
Key Features
- Height 5.25"
- Width 7"
- Material Steel
- Depth 4.5"
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 4203SL
- Zoro # G4495200
- UPC # 073555420319
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 5.25" |
Width | 7" |
Depth | 4.5" |
Details
Item | Safco Coat Rack,Silver |
Material | Steel |
Color | Brushed Nickel |
Standards | GREENGUARD Certified |
Capacity | 2 Garments |
Weight | 0.728 lbs |
Description
Safco Coat Rack,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.