Shop All Task Chairs
Safco
Safco Alday 24/7 Task Chair, Black Vinyl
Mfr # 3391BV
Zoro # G605607984
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Task Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 3391BV
- Zoro # G605607984
- UPC # 73555339109
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Details
Style | Task Chair |
Description
Safco alday 24/7 task chair, black vinyl alday offers a different kind of seating experience to meet a vast variety of users. The difference is in the design. Alday was designed as an extensive use task chair, rated for 500 lbs. And 24/7 use. The ample supportive cushioning in the seat and back deliver ergonomic shaping to fit a variety of body types while providing all day comfort. The durable plastic ergo core back and reinforced mechanism with back tilt adds even more comfort and overall strength. Alday is also available with height adjustable/width adjustable arms model 3399bl (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- REGENCY Classroom Desk, 24 D, 60 W, 23-34 H, Grey, Wood|Metal (IP2SD6024GY)
- MARTHA STEWART Sora Upholstered Stationary Office Chair in Black/Polished Brass (CH-222119-BK-GLD-MS)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- SAFCO Mesh Task Chair, 26-, No Arm, Black (3394BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- BAMBOO54 Chair Bamboo Bench 18 in. H x 47 in. L x 15 in. W, 2PK (5209)
- Safco Office Chairs