Safco 9895 Black Reflections By Safco Push Top Receptacle- 36-Gallon
Mfr # 9895
Zoro # G903890545
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 9895
- Zoro # G903890545
- UPC # 73555989502
- Country of Origin China
- Category Trash Cans
Description
This attractive, large capacity waste collector features two-way, self-closing doors that hide refuse from view while trapping unpleasant odors inside. It was designed to extinguish a fire in less than one minute providing protection for lives and property. Crafted from the highest quality, puncture-resistant, fire-safe steel with double lock seams for durable long service. Includes color coordinated vinyl bumper tops and no-mar polyethylene feet. Base features corner hooks for attaching bag liners or choose an optional plastic liner. Large 36-gallon capacity. Black powder coat finish with Chrome doors. 18"w x 18"d x 37 1/2"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Manual Skin Care Dispenser, 1000 mL, 5" x 5.25" x 8.38", Black (KCC 92145)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- SAFCO 15 gal Round Open Top Dome Waste Receptacle, Black, Stainless Steel (SAF9639BL)
- SAFCO 7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic (9902SS)
- SAFCO 17 gal Rectangular Trash Can, Tan, 16" Dia, Step-On, Plastic (9922TN)
- SAFCO 30 gal Pentagon Trash Can, Black, 18" Dia, Open Top, HDPE (9485BL)
- SAFCO 4 gal Triangular Wastebasket, Silver, 10-3/4" Dia, Step-On, Steel (9685SS)
- SAFCO 23 gal Rectangular Trash Can, Tan, 19-1/2" Dia, Step-On, Plastic (9923TN)
- BEHRENS 14Qt Galv Stl Wtr Pail (1214GS)
- Safco Trash Cans