Safco

Safco 9402MO Wood/ Corrugated Organizer with 24 Compartments in Medium Oak


product price: $196.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience.

Keep your desk or mail area organized with Safco s Wood/Corrugated Literature Organizers. The frame is made of sturdy compressed wood with a solid fiberboard back and corrugated fiberboard shelf inserts. Store assignments papers and stationary in the letter-sized compartments. Included labels fit neatly in the black molding label holders. The laminate oak finish won t scratch and is easy to wipe clean. Type: Literature Organizer Frame Material: Compressed wood w/ solid fiberboard back Frame Finish: Laminate Shelf Material: Corrugated fiberboard inserts Compartment Dimensions: 9" W x 11 3/4" D x 2 1/2" H Width: 29" Depth: 12" Height: 23 1/2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.