Shop All Task Chairs
Safco
Safco 7084BL Black Apprentice II Extended Height Vinyl
Mfr # 7084BL
Zoro # G403920452
original price:
$635.99
29% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 26 in
- Depth 26 in
- Height 54 in
- Features Adjustable Seat; Ergonomic; Lumbar Support; Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 7084BL
- Zoro # G403920452
- UPC # 73555708424
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 26 in |
Depth | 26 in |
Height | 54 in |
Seat Width | 20-1/2 in |
Minimum Seat Height | 22 in |
Maximum Seat Height | 32 in |
Seat Depth | 19 in |
Back Height | 19 in |
Height Adjustment Type | Pneumatic |
Back Width | 18-1/2 in |
Details
Color | Black |
Features | Adjustable Seat; Ergonomic; Lumbar Support; Swivel |
Capacity | 250 lb |
Style | Task Chair |
Series | Apprentice II |
Seat Material | Vinyl |
Seat Color | Black |
Base Material | Nylon |
Assembly Required | Yes |
Back Material | Vinyl |
Number of Casters | 5 |
Base Shape | 5-Star |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Nurture the nature of your bodies with the ergonomically supportive Apprentice II. The adjustable height back on extended height model features a built-in lumbar support. The seat also features a waterfall edge for better circulation. Mechanism provides pneumatic seat height adjustments. 26"dia. x 44 1/2" to 54"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- FLASH FURNITURE Stach Chair, Navy w/Chrome Frame, 14"H (RUT-14-NVY-CHR-GG)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big & Tall All-Mesh Task Chair, Supports 400lb, 19.5in. - 23.25in. High Black Seat, Chrome Base (3505BL)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- Safco Office Chairs