Shop All Waiting Room & Guest Chairs
Safco
Safco 6805GN Reve Green Guest Chair with Straight Leg Round Back - 33.5 x 19 x 24.5 in. - Pack of 2
Mfr # 6805GN
Zoro # G403742825
original price:
$394.68
11% off
new price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Guest Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6805GN
- Zoro # G403742825
- UPC # 73555680508
- Country of Origin Unknown
- Category Waiting Room & Guest Chairs
Details
Style | Guest Chair |
Description
The Reve Guest Chair is a Latte, sled base chair with a silver frame and rounded back for added lumbar support. The ganging connector glides can attach to join multiple seating. The guest chairs are stackable up to 12 high.
Features- Latte task chair (guest chair)
- Round back
- Straight leg chair with glides
- Guest chairs stack up to six chairs high with straight legs
- Pack of 2
- Collection: Reve
- Color: Green
- Shape: Round
- Back Size: 18" W x 13.75" H
- Seat Height: 18"
- Seat Size: 18.5" W x 17" D
- Stackable: Yes
- Dimension: 33.5" H x 19" W x 24.5" D
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- REGENCY Regency Legacy 71 x 35 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP7135AG)
- SAFCO Orange Ball Chair, 17-1/2" L 23" H, Mesh Seat (4760OR)
- SAFCO BlackSled Base Chair, 22 1/2"W19-1/2"L32-1/2"H, No Arm, PlasticSeat, VySeries (4292BL)
- SAFCO Black Uber Big and Tall Guest Chair Vinyl, 35 3/4" H, Built-in Arms, Vinyl Seat, Uber(TM) Series (3492BV)
- SAFCO Counter Height Chair, 22"L42"H, VySeries (4296BU)
- SAFCO Ball Chair, 17-1/2"L23"H (4760BL)
- SAFCO Black VinylChair, 28-3/4"L49"H, Adjustable, PlasticSeat (7014BL)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- Safco Waiting Room & Guest Chairs