Safco 6660BL - SitStar Stool With Chrome Base - Black
Mfr # 6660BL
Zoro # G703873083
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 6660BL
- Zoro # G703873083
- UPC # 73555666021
- Country of Origin China
- Category Counter Height Stools
Description
Repetitious movements can hammer the body causing workers to ache and constantly shift positions. Construct your inspection assembly and receiving areas using products that help them hang tough while they are hanging in there. Designed for comfort safety and durability this unique seating is perfect for a wide range of activities in any facility. The Sitstar offers a soft polyurethane over-sized tractor-shaped seat constructed of PVC coated gel molded on a metal frame. 5-star polished chrome base with raised adjustable foot ring and carpet casters. Optional Back adds comfort while promoting good posture - must order separately. Some assembly is required. Finished Product Dimensions - 26 in. dia. x 27 to 34 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- ELK STUDIO Lambert Carved Object, Small Natural (S0037-11299)
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- MANHATTAN COMFORT Ritz Counter Stool in Ivory and Dark Walnut (Set of 3) (3-CS006-IV)
- AMERIHOME Rustic Gunmetal 24" Metal Bar Stool With Wood Seat, PK4 (BS24SWTSET)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- HOMELEGANCE Saddleback 24in Stool, Black (5302BK-24)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- Safco Counter Height Stools