Shop All Storage Cabinet Parts
Safco
Safco 5525GR Single Tier Locker 3 Column in Gray
Mfr # 5525GR
Zoro # G203877673
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,423.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5525GR
- Zoro # G203877673
- UPC # 73555552539
- Country of Origin Viet Nam
- Category Storage Cabinet Parts
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience Lock it up with style! These contemporary two tone lockers will fit into any environment. Strong, one piece uni-body design boasts a heavy gauge all steel construction so it can stand up to tough conditions in a locker room or anywhere extra, secure storage is needed. Units can be used as stand alone or can be linked together. Recessed handle with padlock provision has no protruding parts. Users provide their own padlock for maximum security. Lockers come fully assembled.
Color: Gray.
UPSable: No.
Mounting Hardware: Included.
Material: Heavy Gauge Steel.
Greenguard: Yes.
Assembly Required: No.
Dimensions: 36" W x 18" D x 78" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ORGANIZER STANLEY 8.25"" (STST14109)
- SURTEK White Steel Shelf Bracket 8X10 (137793)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, 23 5/8 in L, Green (AF2416-10 Green)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- TENNSCO Caster Kit, 36 in W x 18 in D, Putty (CK18PY)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- GLOBAL INDUSTRIAL Dividers for 6H Drawer of Modular Drawer Cabinet 36Wx24D, Blue (298455)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- GLOBAL INDUSTRIAL Handle and Wheel Kit for Modular Drawer Cabinet, Blue (493324)
- BANKERS BOX Bankers Box 0070308 Stor/File Storage Box- Letter/Legal- Lift-off Lid- White/Blue- 4/Carton (70308)
- Safco Storage Cabinet Parts