Shop All Storage Cabinet Parts
Safco
Safco 5524GR Six Tier Locker in Gray
Mfr # 5524GR
Zoro # G703877692
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5524GR
- Zoro # G703877692
- UPC # 73555552409
- Country of Origin Viet Nam
- Category Storage Cabinet Parts
Description
Lock it up with style! These contemporary two tone lockers will fit into any environment. Strong, one piece uni-body design boasts a heavy gauge all steel construction so it can stand up to tough conditions in a locker room or anywhere extra, secure storage is needed. Units can be used as stand alone or can be linked together. Recessed handle with padlock provision has no protruding parts. Users provide their own padlock for maximum security. Lockers come fully assembled.
Key Features and Benefits
Bring a little style to any area that needs a little extra security and storage. These two-toned lockers will not only meet your storage and security needs, but add a little spice to locker room life. The lockers work great in locker rooms, manufacturing areas, work areas or lounge areas for teachers and other professionals. They are a great addition to any hospital, clinic or other professional office where personnel need to keep work clothes and personal belongings. The lockers also work great in a garage, basement area or even a child's bedroom. Wherever you need storage with security, these lockers are a great fit.
Color: Gray.
UPSable: No.
Mounting Hardware: Included.
Material: Heavy Gauge Steel.
Greenguard: Yes.
Assembly Required: No.
Dimensions: 12" W x 18" D x 78" H.
Key Features and Benefits
Bring a little style to any area that needs a little extra security and storage. These two-toned lockers will not only meet your storage and security needs, but add a little spice to locker room life. The lockers work great in locker rooms, manufacturing areas, work areas or lounge areas for teachers and other professionals. They are a great addition to any hospital, clinic or other professional office where personnel need to keep work clothes and personal belongings. The lockers also work great in a garage, basement area or even a child's bedroom. Wherever you need storage with security, these lockers are a great fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- AZAR DISPLAYS 8"W x 4"D x 4.5"H Riser Display, PK4 (515336)
- WILTON Inner Ring (1010830)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- VIDMAR Drawer Divider, Pk25 (D4005/25P)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- WINSOME TRADING Halifax Cabinet For Closet - Office 7 Drawers White (10792)
- ORCA Orca 275725 Chaser Lid; Clear (275725)
- WINSOME Winsome 81140 Natural Beechwood FOLDING DESK (81140)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- Safco Storage Cabinet Parts