Safco 5294GR 24 x 48 Inch Wire Shelving Starter Unit in Gray
Mfr # 5294GR
Zoro # G603778709
Key Features
- Width 48 in
- Depth 24 in
- Height 72 in
- Number of Shelves 4
- Color Metallic Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5294GR
- Zoro # G603778709
- UPC # 73555529432
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 72 in |
Details
Item | Wire Shelving |
Number of Shelves | 4 |
Color | Metallic Gray |
Finish | Powder Coated |
Includes | (4) Shelves; (4) Posts; Snap-together Clips |
Load Capacity | 3200 lb |
Description
Industrial Wire Shelving includes four shelves four posts and snap-together clips. Offers strong welded wire construction and adjustable leveling feet with plastic caps to protect floors. Open-wire design permits air circulation and prevents dust accumulation. Shelves adjust in 1" increments. Easy collar-and-sleeve assembly requires no tools. Flexible design allows for modular expansion. Optional Add-On Unit and Extra Shelf Pack are sold separately. Each shelf features a powder-coat finish. Shelves: 4 x Adjustable Wire Finishing: Powder Coated - Shelf Load Capacity: 3200lb Application/Usage: Archival Storage Color: Metallic Gray - Shelf Physical Characteristics Dimensions: 72" Height x 48" Width x 24" Depth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Orange (SSB443OR)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8BL)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- ALERA Alera SW59ST Wire Shelving Shelf Tag; 3 in. long; Gray; 10-Pack (SW59ST)
- SAFCO Wire Shelving, 24"D x 36"W, Black, Depth: 24" (5290BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293BL)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- SAFCO Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black (5241BL)
- SAFCO Industrial Extra Shelf Pack, 48 x 18" (5293GR)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- Safco Wire Shelving