Shop All Wire Shelf Accessories
Safco
Safco 5290BL 36 x 24 in. Wire 2 Shelf Pack in Black
Mfr # 5290BL
Zoro # G004174698
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5290BL
- Zoro # G004174698
- UPC # 73555529029
- Country of Origin China
- Category Wire Shelf Accessories
Description
Always have enough. Extra shelves for use with Model 5288 Industrial Wire Shelving. Strong welded wire construction for a 1000 lbs. capacity (with weight evenly distributed). Shelves adjust in 1" increments and attach to existing shelving in minutes without tools. Snap-together clips included. Available in Black or Metallic Gray powder coat finish. Sold in packs of two.
Key Features and Benefits
Get wired! with Wire Shelving you're sure to get the storage space you need. These shelves are designed to get your office organized and keep it that way. Easily store office supplies, break room supplies, paper, marketing materials and other supplies so they are easy to find and incur no damage. Great for your supply room, storage area, mail room, warehouse, storage closet, garage area or even a classroom, assembly area or production area. Get storage where you need it, and always be able to find what you're looking for!
Color: Black.
Tools Required: No.
UPSable: Yes.
Material Thickness: 10 ga. (shelf surface), 3 ga. (frame), 6 ga. (wave pattern).
Paint / Finish: Powder Coat.
Shelf Adjustablity: 1" increments.
Shelf Quantity: 2.
Capacity - Overall: 2500 lbs. (evenly distributed).
Capacity - Shelf: 1000 lbs. (evenly distributed).
Material: Steel.
Greenguard: Yes.
Assembly Required: Yes.
Dimensions: 36" W x 24" D x 1-1/2" H.
Key Features and Benefits
Get wired! with Wire Shelving you're sure to get the storage space you need. These shelves are designed to get your office organized and keep it that way. Easily store office supplies, break room supplies, paper, marketing materials and other supplies so they are easy to find and incur no damage. Great for your supply room, storage area, mail room, warehouse, storage closet, garage area or even a classroom, assembly area or production area. Get storage where you need it, and always be able to find what you're looking for!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 4 3/8 in H (8084085136)
- ZORO SELECT Drum Cover, 55gal, Closed (9000)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- HUSKY RACK & WIRE Cross Bar, Teardrop, 1 1/2 in H, 42 in W, 3 3/16 in D, Gray (A1042G-G)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- QUANTUM STORAGE SYSTEMS Add-on Kit 24" x 48" x 74" - Chrome (AD74-2448C)
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK (AM)
- NEXEL 30L X 4H Chrome Ledge for Solid Shelves (188CP77)
- ALERA Wire Shelves, 18"D x 48"W, 2 Shelves, Black (ALESW584818BL)
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 8 Bottle Capacity (797085)
- GLOBAL INDUSTRIAL Nexelite Shelf Ledge 18L x 4H (PML18Z)
- Safco Wire Shelf Accessories