Shop All General Purpose Metal Shelving
Safco
Safco 5261 Particleboard Shelves for Archival Shelving
Mfr # 5261
Zoro # G204011069
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Safco
- MFR # 5261
- Zoro # G204011069
- UPC # 73555526103
- Country of Origin China
- Category General Purpose Metal Shelving
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience
Ample archiving! For trouble-free storage and retrieval of inactive files that need to be retained for future reference or tax purposes. The heavy-gauge steel frame easily locks together without tools. Warp-free particle board shelves provide maximum strength to support heavy load and supports up to 900 lbs. per shelf. Designed to hold up to eighty 12"W x 15"D x 10"H letter/legal archival storage boxes. Steel Pack and Particleboard Shelves are shipped separately? ORDER BOTH. Storage boxes not included. 69"w x 33"d x 84"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 4-1/16, White (QTB406WT)
- ZORO SELECT Drum Bung Socket, 1/2 In, Bronze (BUNG-S-B2)
- ECONOCO Linea Collection 4 Shelf Etagere in Stat (LNET1616)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- SAFCO Boltless Steel Shelving, Five-Shelf, 36w x 18d x 72h, Black (5245BL)
- SAFCO Commercial Wire Shelving, Four-Shelf, 36w x 18d x 72h, Black (5276BL)
- SAFCO Wire Shelving, w/ 4 Shelves/4 Posts, 500Lb Cap, 36"x18"x72", BK (SAF5276BL)
- SAFCO Industrial 6 Shelf Pack, 48X24 (6255)
- SAFCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Steel, Color: Dark Gray (6266)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- GLOBAL EQUIPMENT Nexel S1836SP Solid Plastic Shelf 36"W x 18"D (188128)
- Safco General Purpose Metal Shelving