Safco 5242BL 2 Pack 18 x 48 Inch Extra Wire Shelves in Black
Mfr # 5242BL
Zoro # G404156416
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5242BL
- Zoro # G404156416
- UPC # 73555524222
- Country of Origin China
- Category Wire Shelf Accessories
Description
Extra shelves for Model 5241BL Commercial Wire Shelving. Shelves adjust in 1" increments with snap-together clips. Per shelf capacity of 500 lbs. (with weight evenly distributed). Durable Black powder coat finish resists wear. Easy installation without tools. Packed 2 per carton. Material(s): Steel Material Thickness: 10 ga. (shelf surface) 3 ga. (frame) 16 ga. (post) 6 ga. (wave pattern) Shelf Weight Capacity: 500 lbs. (evenly distributed) Overall Weight Capacity: 2000 lbs. (evenly distributed) Shelf Adjustablity: 1" increments Shelf Quantity: 2 GREENGUARD approved Assembly Required Dimensions: 48"w x 18"d x 1"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2472)
- HALLOWELL Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (12) Openings, Tan (USVP3258-4PT)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (30230SCLAR)
- VIDMAR Drawer Divider, Pk25 (D3004/25P)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- NEXEL 54L x 4H Silver Epoxy Wire Ledge (AL454EP)
- MESA SAFE CO Mesa Safe B-Rate Depository Safe MFL2731EE Front Loading, Digital Lock, 30-3/4"W x 21"D x 27-1/4"H (MFL2731EE)
- NEXEL Ledge for Wire Shelves, 24L X 4H (188582)
- KEE SAFETY Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia. (570-7)
- LAVI INDUSTRIES Lavi Industries, Handrail Bracket, for 1.5" Tubing, Satin Stainless Steel (44-301/1H)
- Safco Wire Shelf Accessories