Shop All Task Chairs
Safco
Safco 5113 Task Master Deluxe Workbench Height Chair
Mfr # 5113
Zoro # G203920461
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Width 18-1/2 in
- Features Reinforced, Foot Ring; Adjustable Seat; Lumbar Support; Seat Glide; Swivel; Tilt Mechanism
- Height 27 in
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5113
- Zoro # G203920461
- UPC # 73555511307
- Country of Origin China
- Category Task Chairs
Dimensions
Width | 18-1/2 in |
Height | 27 in |
Depth | 17 in |
Back Height | 12 in |
Maximum Seat Height | 27 in |
Height Adjustment Type | Pneumatic |
Seat Depth | 17 in |
Minimum Seat Height | 19 in |
Back Width | 15-3/4 in |
Seat Width | 18-1/2 in |
Details
Capacity | 250 lb |
Features | Reinforced, Foot Ring; Adjustable Seat; Lumbar Support; Seat Glide; Swivel; Tilt Mechanism |
Standards | ANSI/BIFMA Certified |
Style | Task Workbench |
Series | TaskMaster |
Base Shape | 5-Star |
Assembly Required | Yes |
Seat Color | Black |
Base Material | Nylon |
Seat Material | Polyurethane |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience.
The going get tough with the TaskMaster Deluxe Workbench Chair. Difficult tasks dont stand a chance. Capacity Weight - 250 lbs TaskMaster Deluxe offers an overall height range of 19in to 27in and an 8in pneumatic lift as well as a 5-star base Seat Height - 19 to 27in Base Size - 26in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- INFINITI Deluxe Prem BathTowel 22x44 6Lbs Wh, 12PK (1005120)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Tubular Base Inserts, 2"L2"H (5130)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Plastic Big and Tall Chair, 17-1/2" to 20", Black (3391BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- LORELL Fabric Task Chair, 18.10" to 21.70", Adjustable Arms, Black, Gray (LLR66125)
- Safco Seating