Shop All Task Chairs
Safco
Safco 5110 Task Master Chair Economy Operational
Mfr # 5110
Zoro # G703904213
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 lb
- Height 44 in
- Features Reinforced, Foot Ring; Adjustable Seat; Lumbar Support; Seat Glide; Swivel
- Standards ANSI/BIFMA Certified
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Safco
- MFR # 5110
- Zoro # G703904213
- UPC # 73555511000
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 44 in |
Diameter | 26 in |
Seat Width | 16-1/4 in |
Height Adjustment Type | Pneumatic |
Back Height | 9 in |
Maximum Seat Height | 27 in |
Minimum Seat Height | 36 in |
Seat Depth | 16-1/4 in |
Back Width | 14-1/2 in |
Details
Capacity | 250 lb |
Features | Reinforced, Foot Ring; Adjustable Seat; Lumbar Support; Seat Glide; Swivel |
Standards | ANSI/BIFMA Certified |
Color | Black |
Style | Task Chair |
Base Shape | 5-Star |
Base Material | Nylon |
Seat Material | Polyurethane |
Assembly Required | Yes |
Seat Color | Black |
Series | TaskMaster |
Description
Safco is connected to a potentially great experience. We're on the job, making it easy to find the exact product solutions customers need and getting them shipped hassle free and on time. We're on the job, designing quality products that ensure comfort and organization. We're on the job creating positive experiences with our customers. Beyond their expectations in everything we do, we're on the job. From products to process, we want our customers to thrive in their 9 to 5! Product solutions that fit the needs of the individual and the way they work and processes that make it easy to do business with us. Whether it's creating a comforting, efficient work environment full of organizational solutions and comfortable seating or it's creating a comfortable working relationship in which we do business the way they prefer, we're committed to an ahhhhh inspired experience.
Tast Master Chair Economy Operational Hang tough with the TaskMaster Economy Workbench Chair Offers an overall height range of 19in to 27in and an 8in pneumatic lift as well as a 5-star 25in Dia Base Capacity Weight - 250 lbs Seat Height - 19 to 27in Base Size - 26in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD Furniture Ruby Sliders Nano-Weave 8 pk, 8PK (15933-12)
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- ALATERRE FURNITURE Simplicity Wood 5-Drawer Chest, White (AJSP02WH)
- SAFCO CHAIR, INDUSTRIAL, BLK (SAF5117)
- SAFCO Plastic Big and Tall Chair, 17-1/2", No Arms, Black (3391BV)
- SAFCO Uber Big/Tall Series Mid Back Chair, Vinyl, Supports Up to 500 lb, 18.5" to 22.5" Seat Height, Black (3491BV)
- SAFCO Lineage Big&Tall Mid Back Task Chair 28in. Back, Max 400lb, 21.5 in. - 25.25in. High Black Seat, Chrome (3503BL)
- SAFCO Floor Casters, 2"L2"H (5132)
- SAFCO Lineage Big & Tall High Back Task Chair, Max 500 lb, 20.5 in. to 24.25 in. High Black Seat, Chrome Base (3502BL)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVGR)
- Safco Seating