Safco 4275GN Bandi Green Shell Stack Chair - 31 x 23.75 x 19 in. - Pack of 2
Mfr # 4275GN
Zoro # G103742941
Key Features
- Style Stacking Chair
Product Information
- Brand Safco
- MFR # 4275GN
- Zoro # G103742941
- UPC # 73555427578
- Country of Origin Unknown
- Category Stacking Chairs
Details
Style | Stacking Chair |
Description
The Bandi Shell Stack Chair is a great alternative to traditional stack chairs for a fun seating solution. The mid-century modern flair adds a welcoming touch to break rooms, lounges, casual meeting areas, waiting rooms, conference rooms or anywhere else guest seating is needed. These chairs also work well as accent chairs to complement existing seating options. The uniquely shaped shell is made of fiberglass-reinforced polypropylene to provide both comfort and flexibility. Shells are colorfast, nonabsorbent, mold-resistant, chemical-resistant and abrasion-resistant for a truly long-lasting and durable chair. These stack chairs feature an open seat back, flared arms and lightweight shell construction for easy stacking, storing and rearranging. Chairs stack up to eight high. The straight-leg design features black nylon glides on the bottom to protect floors from wear and tear.
Features- Fun seating solution with mid-century modern flair for use in break rooms, lounges and casual meeting areas
- Uniquely shaped shell is made from fiberglass-reinforced polypropylene to provide comfort and flexibility
- Chairs can also be used as accent chairs in spaces
- Shell is colorfast, nonabsorbent, mold-resistant, chemical-resistant and abrasion-resistant
- Open seat back, flared arms and lightweight shell construction make chairs easy to stack, store and rearrange; chairs stack up to 8 high
- Black nylon glides protect floor from visible wear
- Pack of 2
- Collection: Bandi
- Color: Green
- Stackable: Yes
- Seat Height: 17.5"
- Dimension: 31" H x 23.75" W x 19" D
- Country of Origin: Taiwan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- SAFCO Safco, STACKING CHAIR, BLACK SEAT/BLACK BACK, BLACK BASE, 4PK (4185BL)
- SAFCO CHAIR, VY STACK W/CASTER (SAF4291BL)
- SAFCO Stack Chair Cart (4188)
- SAFCO Chair Cart, Sled Base Stack (4190SL)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair (TLH-015C-BK-GG)
- CORTECH Razorback Chair, Green (86484GN)
- Safco Stacking Chairs